Shop All Camlock Fittings
Apg
1-1/4" Polypropylene Part B
Mfr # 3E12BPP
Zoro # G701804461
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type B
- Connection Type Female Coupler X Male Thread
- Coupler Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E12BPP
- Zoro # G701804461
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Hose Size | 1-1/4" |
Coupling Size | 1-1/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Polypropylene |
Coupling Type | Type B |
Connection Type | Female Coupler X Male Thread |
Standards | A-A-59326E |
Gasket Material | Buna-N |
Max. Pressure | 100 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Gate Valve, Class 125, 2 In., Slip, PVC (6201GR)
- CHICAGO FAUCET Straight Stop Fitting With Loose Key (699-ABCP)
- ZURN 2" x 3" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X3/4" (4308000650)
- APG 3/4" Aluminum Part E (3E07EAL)
- APG 5" Red Brass Part D (350DRB)
- APG 1-1/4" Aluminum Part F (3E12FAL)
- APG 2" Aluminum Part B (3U20BAL)
- APG 1-1/4" Aluminum Part B (3E12BAL)
- APG 2" X 1-1/2" Aluminum Part B (3E2015BAL)
- DIXON Reducing Coupler/Adapter, 6 x 4 In, 75 psi (6040-DA-AL)
- Apg Camlock Fittings