Shop All Camlock Fittings
Apg
1-1/4" Brass Part F
Mfr # 3E12FCB
Zoro # G701803471
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E12FCB
- Zoro # G701803471
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Hose Size | 1-1/4" |
Coupling Size | 1-1/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Brass |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Max. Pressure | 200 PSI @ 70 F |
Standards | A-A-59326E |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Towel Arm (23526-2MB)
- ZURN Reduced Pressure Zone Backflow Preventer (1-975XL)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 6" Brass Nipple (N2310RB)
- KOHLER Aerator Kit, 1.5 Gpm (1103466-CP)
- APG 5" Aluminum Part C (3U50CAL)
- APG 4" Brass Part E (3E40ECB)
- APG 3" Aluminum Part DP (3E30DPAL)
- APG 8" 316 Stainless Steel Part DC (3E80DCSS)
- APG 3/4" Brass Part DP (3E07DPCB)
- APG 1-1/4" 316 Stainless Steel Part B (312BSS)
- RUBBERWORX 8" PART DC ALUMINUM QUICK CPL PART DC CAP ALUM (RBX-DC-AL-800)
- Apg Fittings