Shop All Camlock Fittings
Apg
1-1/4" Aluminum Part E
Mfr # 312EAL
Zoro # G601804547
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 312EAL
- Zoro # G601804547
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Hose Size | 1-1/4" |
Coupling Size | 1-1/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Max. Pressure | 250 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Plug-In Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI221212S-PK10)
- RINNAI Vent Extension 21.0-39.6 551/1001 (FOT-103)
- NIBCO 1" NOM FTG Copper 90 Degree Close Rough Elbow (60722 1)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P662)
- APG 1" Aluminum Part C (3U10CAL)
- APG 2" 316 Stainless Steel Part D Butt Weld (320DBWSST)
- APG 2-1/2" Aluminum Part F (325FAL)
- APG 4" Aluminum Part A (3E40AAL)
- APG 3" Aluminum Part DC (330DCALBH)
- APG 5" Aluminum Part DP (3E50DPAL)
- APG 3/4" 316 Stainless Steel Part D (307DSS)
- Apg Fittings