Shop All Camlock Fittings
Apg
1-1/4" Aluminum Part DP
Mfr # 3E12DPAL
Zoro # G401804044
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E12DPAL
- Zoro # G401804044
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Hose Size | 1-1/4" |
Coupling Size | 1-1/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Standards | A-A-59326E |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 10L-1H/C Sterling (15420B)
- ZORO SELECT 1/8" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB2)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/FPM, FPT x FPT (BFA1005TFS)
- BONOMI NSF, Butterfly Wafer, 8", EPDM, SS Disc (N500S-8)
- APG 1-1/4" Aluminum Part E (3E12EAL)
- APG 3/4" Aluminum Part C (307CAL)
- APG 2-1/2" Brass Part F (3E25FBR)
- APG 2-1/2" Aluminum Part A (325AAL)
- APG 3" Aluminum Part F (330FAL)
- APG 3" X 4" Aluminum Part B (3E3040BAL)
- RUBBERWORX 2" PART F STAINLESS QUICK CPL PART F ADP-MPT 316SS (RBX-F-316-200)
- Apg Camlock Fittings