Shop All Camlock Fittings
Apg
1-1/4" Aluminum Part DC
Mfr # 3E12DCAL
Zoro # G801804095
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E12DCAL
- Zoro # G801804095
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Hose Size | 1-1/4" |
Coupling Size | 1-1/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Standards | A-A-59326E |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brushed Nickel Robe Hook (Y1203BN)
- NEOPERL 1.5 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5501505)
- RIDGID RIDGID® Tool Set For K-380/3800 Drum Machines, 3/8": Auger Bulb, Spade Cutter, Pin Key (12128)
- ZORO SELECT 4" x 2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU72)
- APG 5" Aluminum Part F (3U50FAL)
- APG 2" 316 Stainless Steel Part C (320CSS)
- APG 2" Aluminum Part A (320A90AL)
- APG 3" X 4" Aluminum Part C (3E3040CAL)
- APG 1-1/2" 316 Stainless Steel Part DC (315DCSS)
- APG 1" 316 Stainless Steel Part A (310ASS)
- DIXON Cam and Groove, Dust Cap SS, 3" (G300-DC-SS)
- Apg Fittings