Shop All Camlock Fittings
Apg
1-1/4" Aluminum Part B
Mfr # 3U12BAL
Zoro # G201803360
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type Female Coupler X Male Thread
- Coupler Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3U12BAL
- Zoro # G201803360
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Hose Size | 1-1/4" |
Coupling Size | 1-1/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type B |
Connection Type | Female Coupler X Male Thread |
Gasket Material | Buna-N |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit, Cache 0.5 Gpm (1369585)
- BLACK SWAN Closet Bolts-Brass Plated 1/4" X 2-1/4" (12335)
- T&S BRASS Pedestal Glass Filler and Drip Pan (B-1230)
- SLOAN Urinal Royal Royal A1129A Tune-Up Kit 0.25 Urinal Royal (3301191)
- APG 1-1/4" 316 Stainless Steel Part B (312BSS)
- APG 3/4" 316 Stainless Steel Part E (307ESS)
- APG 5" Aluminum Part DP (3E50DPAL)
- APG 2-1/2" Brass Part F (3E25FBR)
- APG 2" Aluminum Part A (320A90AL)
- APG 1-1/4" Aluminum Part D (3E12DAL)
- APACHE Part B Female Aluminum Cam/Groove, 2" (50400050)
- Apg Camlock Fittings