Shop All Camlock Fittings
Apg
1-1/4" Aluminum Part B
Mfr # 3E12BAL
Zoro # G501804234
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type Female Coupler X Male Thread
- Coupler Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E12BAL
- Zoro # G501804234
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Hose Size | 1-1/4" |
Coupling Size | 1-1/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type B |
Connection Type | Female Coupler X Male Thread |
Max. Pressure | 250 PSI @ 70 F |
Standards | A-A-59326E |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 1-1/2" PART C ALUMINUM QUICK CPL PART C CPL-SH ALUM (RBX-C-AL-150-C)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever (T-4LG100-BN)
- ZORO SELECT Expansion Joint, 3 In, Double Sphere (AMT203)
- ELKAY Elkay Kit - Push Button 4400 Series Ftn (98682C)
- APG 1-1/4" Aluminum Part A (312AAL)
- APG 3/4" 316 Stainless Steel Part DP (307DPSS)
- APG 4" Aluminum Part DC (340DCALBH)
- APG 3/4" 316 Stainless Steel Part C (307CSS)
- APG 4" Aluminum Part C (340CALBH)
- APG 2-1/2" Aluminum Part D (3E25DAL)
- DIXON Cam and Groove Coupling, 4", 316 SS (RB400EZ)
- Apg Camlock Fittings