Shop All Camlock Fittings
Apg
1-1/4" 316 Stainless Steel Part B
Mfr # 312BSS
Zoro # G001803898
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type B
- Connection Type Female Coupler X Male Thread
- Coupler Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 312BSS
- Zoro # G001803898
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Hose Size | 1-1/4" |
Coupling Size | 1-1/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type B |
Connection Type | Female Coupler X Male Thread |
Max. Pressure | 250 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | Buna (Lathe Cut) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clamp, 20.25"L, 2"W (500173646)
- CHICAGO FAUCET Body Adapter, Brass (BA2JKABCP)
- S&G TOOL AID DOUBLE FLARING TOOL KIT (SG14800)
- ZORO SELECT 1-1/2" Female NPT Black Forged Steel Cap Class 3000 (1MNE6)
- APG 2" 316 Stainless Steel Part D Butt Weld (320DBWSST)
- APG 1-1/2" Aluminum Part B (315BALBH)
- APG 4" Polypropylene Part C (3E40CPP)
- APG 1-1/4" Aluminum Part DC (3E12DCAL)
- APG 3/4" Polypropylene Part C (3E07CPP)
- APG 2" 316 Stainless Steel Part DC (320DCSS)
- BE PRESSURE 3in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.300)
- Apg Fittings