Shop All Camlock Fittings
Apg
1-1/2" X 2" Aluminum Part BA
Mfr # 31520BAAL
Zoro # G201803827
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type BA
- Connection Type Female Coupler X Male Adapter
- Coupler Size 1-1/2" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 31520BAAL
- Zoro # G201803827
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" x 2" |
Hose Size | 1-1/2" |
Coupling Size | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type BA |
Connection Type | Female Coupler X Male Adapter |
Gasket Material | Buna (Lathe Cut) |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" NL 1960 x 1" FTG ADAPTER (462-615NL)
- STRAHMAN Hose Premium Wrapped White 3/4" Mnpt X 5/8" Swivel Adapter 50 Ft. (HW050BRWHITE)
- OLYMPIA FAUCETS Soap/Lotion Dispenser, Polished Chrome (ACS-903500)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P702)
- APG 2" Aluminum Part A (3U20AAL)
- APG 4" Aluminum Part E (340EAL)
- APG 3/4" 316 Stainless Steel Part DC (3E07DCSS)
- APG 1" Brass Part A (3E10ACB)
- APG 6" Aluminum Part F (3U60FAL)
- APG 2-1/2" Aluminum Part B (3E25BAL)
- APACHE 2" Dia. Type F Aluminum Spec Cam and Groove Adapter x Male NPT (50400250)
- Apg Camlock Fittings