Shop All Camlock Fittings
Apg
1-1/2" Forged Brass Part F
Mfr # 315FBR
Zoro # G001803836
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Forged Brass
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 315FBR
- Zoro # G001803836
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Hose Size | 1-1/2" |
Coupling Size | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Forged Brass |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Gasket Material | None |
Max. Pressure | 350 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Deck Mounted Faucet (K-50)
- MOEN Wand Kit (168492SRS)
- SANI-LAV Foot Pedal, SS (1041)
- KOHLER 1277179 Wall Jamb Cover 58.165 (1380604-01-BL)
- APG 2-1/2" Aluminum Part C (3E25CAL)
- APG 2-1/2" Aluminum Part B (3E25BAL)
- APG 3/4" Polypropylene Part DC (3E07DCPP)
- APG 3" 316 Stainless Steel Part A (3E30ASS)
- APG 1" Brass Part A (3E10ACB)
- APG 1" 316 Stainless Steel Part DP (310DPSS)
- APG 2" 316 Stainless Steel Part F (320FSS)
- Apg Fittings