Shop All Camlock Fittings
Apg
1-1/2" Forged Brass Part C
Mfr # 315CBR
Zoro # G601803489
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Forged Brass
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 315CBR
- Zoro # G601803489
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Hose Size | 1-1/2" |
Coupling Size | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Forged Brass |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Gasket Material | Buna (Lathe Cut) |
Max. Pressure | 350 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055104.002)
- JOSAM COMPANY Josam 55003-1-Z 3" No-Hub Cleanout w/Round Nikaloy Top (55003-1-Z)
- ZORO SELECT 1-1/2" MNPT x 9-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831035803)
- DAYTON Power Circuit Kit (16-200K)
- APG 4" Brass Part A (3E40ACB)
- APG 2" Aluminum Part D (320D90AL)
- APG 2" Aluminum Part C (320CALBH)
- APG 8" Aluminum Part B (380BAL)
- APG 1-1/4" Aluminum Part E (312EAL)
- APG 2" Aluminum Part C (3E20CAL)
- DIXON Adapter, 4x3In, 100psi, Male Adapter x FNPT (4030-A-AL)
- Apg Fittings