Shop All Camlock Fittings
Apg
1-1/2" Aluminum Part F
Mfr # 3E15FAL
Zoro # G801803203
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E15FAL
- Zoro # G801803203
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Hose Size | 1-1/2" |
Coupling Size | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Standards | A-A-59326E |
Gasket Material | None |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, 30 at 70F, 50 ft., Shore A: 73 (K010-2026X50)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3" Adapter x 3" Female NPT (BULK-CGF-272)
- WATERLESS NO-FLUSH URINAL Waterless Urinal Sealant, Ready To Use, 1 qt, Liquid, Blue (1114)
- ACORN CONTROLS Valve Assembly with Extended Stem (2432-020-002)
- APG 2" Aluminum Part A (320A90AL)
- APG 4" Aluminum Part B (340BALBH)
- APG 1" Brass Part C (3E10CCB)
- APG 2-1/2" Aluminum Part C (3E25CAL)
- APG 2" 316 Stainless Steel Part DC (320DCSS)
- APG 3/4" Aluminum Part A (3E07AAL)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, C, 1-1/2" Cplr x 1-1/2" Hose (BULK-CGF-115)
- Apg Camlock Fittings