Shop All Camlock Fittings
Apg
1-1/2" Aluminum Part D
Mfr # 3U15DAL
Zoro # G401803801
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3U15DAL
- Zoro # G401803801
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Hose Size | 1-1/2" |
Coupling Size | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Gasket Material | Buna-N |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Repair Kit 3/4" 25Aub-Rk (0864943)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2956)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 2" Wall (693694)
- ELKAY Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK1500CR)
- APG 1" Polypropylene Part DC (3E10DCPP)
- APG 1-1/2" X 2" Aluminum Part BA (31520BAAL)
- APG 2" Ductile Iron Part DC (3E20DCDI)
- APG 1" 316 Stainless Steel Part A Socket Weld (310ASWSSP)
- APG 4" Aluminum Part C (340CALBH)
- APG 1-1/2" Aluminum Part A (315AAL)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1/2" Coupler x 1/2" Male NPT (BULK-CGF-276)
- Apg Camlock Fittings