Shop All Camlock Fittings
Apg
1-1/2" Aluminum Part C
Mfr # 315CAL
Zoro # G701803716
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 315CAL
- Zoro # G701803716
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Hose Size | 1-1/2" |
Coupling Size | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | Buna (Lathe Cut) |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Single-Handle Deck-Mount Bath Faucet With Handshower (23488-4-BL)
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose (GM075SHM240)
- STREAMLINE Copper Flange (W 02802NL)
- KOHLER Margaux 2.5 Gpm Single-Function Wall- (16244-AK-BN)
- APG 2" Aluminum Part D (3E20DAL)
- APG 3/4" Aluminum Part D (3E07DAL)
- APG 1" 316 Stainless Steel Part A Socket Weld (310ASWSSP)
- APG 4" Aluminum Part E (340EAL)
- APG 1-1/2" X 2" Aluminum Part BA (31520BAAL)
- APG 2-1/2" Aluminum Part D (325DAL)
- MILTON Camlock Washer 3", PK5 (2009-7)
- Apg Camlock Fittings