Shop All Camlock Fittings
Apg
1-1/2" 316 Stainless Steel Part E
Mfr # 315ESS
Zoro # G601804059
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 315ESS
- Zoro # G601804059
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Hose Size | 1-1/2" |
Coupling Size | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Gasket Material | None |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Vandal-Resistant Spray Outlet .5 Gpm (RP31704)
- ACORN CONTROLS Foot Button Assembly (2566-010-001)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Ebony (MS646124CEMFN#51)
- NVENT CADDY Eye Socket, 3/8 In Rod Sz, 610 lb Max Load (0470037PL)
- APG 4" Aluminum Part B (340BALBH)
- APG 1-1/2" Aluminum Part D (3U15DAL)
- APG 1" Polypropylene Part DP (3E10DPPP)
- APG 3" 316 Stainless Steel Part A (3E30ASS)
- APG 1-1/4" Aluminum Part A (3E12AAL)
- APG 2" Aluminum Part C (320CALBH)
- APG 1-1/4" 316 Stainless Steel Part B (3U12BSS)
- Apg Fittings