Shop All Camlock Fittings
Apg
1-1/2" 316 Stainless Steel Part DC
Mfr # 315DCSS
Zoro # G601804394
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 315DCSS
- Zoro # G601804394
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Hose Size | 1-1/2" |
Coupling Size | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Gasket Material | Buna (Lathe Cut) |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051624S-PK10)
- APG 5" Red Brass Part B (350BRB)
- TOTO Washlet T-Connector All Pf2 And Newer Washlets (THU6234)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BN-KSD100BN)
- APG 4" Aluminum Part C (340CALBH)
- APG 2-1/2" Aluminum Part A (325AAL)
- APG 5" Aluminum Part C (3U50CAL)
- APG 1-1/4" 316 Stainless Steel Part B (312BSS)
- APG 3/4" 316 Stainless Steel Part E (3E07ESS)
- APG 2" Aluminum Part A (320A90AL)
- APG 1" 316 Stainless Steel Part DC (310DCSS)
- Apg Camlock Fittings