Shop All Camlock Fittings
Apg
1-1/2" 316 Stainless Steel Part D Butt Weld
Mfr # 315DBWSSP40
Zoro # G901803844
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type D Butt Weld
- Connection Type Female Coupler X Butt Weld Pipe
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 315DBWSSP40
- Zoro # G901803844
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Hose Size | 1-1/2" |
Coupling Size | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type D Butt Weld |
Connection Type | Female Coupler X Butt Weld Pipe |
Max. Pressure | 250 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | Buna (Lathe Cut) |
Handle Material | 316 Stainless Steel Investment Cast |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator (52018F22)
- WATTS Reduced Pressure Zone, Watt009, 3/4in, FNPT (009M3-QT-SH)
- PARKER Straight, Steel, 12 mm x 1/4 in, 5000 PSI (M12-1/4F8OHGS)
- KOHLER Sleeve (1007758-2MB)
- APG 4" Aluminum Part C (3E40CAL)
- APG 1" Brass Part A (3E10ACB)
- APG 3" X 4" Aluminum Part C (3E3040CAL)
- APG 3" X 4" Aluminum Part F (33040FAL)
- APG 2" Aluminum Part D (320D90AL)
- APG 1" 316 Stainless Steel Part DP (310DPSS)
- APG 3/4" 316 Stainless Steel Part DC (3E07DCSS)
- Apg Fittings