Shop All Camlock Fittings
Apg
1-1/2" 316 Stainless Steel Part C
Mfr # 3E15CSS
Zoro # G601804271
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E15CSS
- Zoro # G601804271
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Hose Size | 1-1/2" |
Coupling Size | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Gasket Material | Buna-N |
Standards | A-A-59326E |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT x MNPT Brass Ball Valve Inline (32J020)
- ZORO SELECT 2-1/2" FNPT Galvanized Coupling (2WJ44)
- KOHLER Kohler, Bathroom Sink, Rect, 15inx10inx5in (K-2861-0)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 36 In L (4DXR5)
- APG 2" Aluminum Part D (3U20DAL)
- APG 1" Aluminum Part F (3E10FAL)
- APG 1-1/4" Brass Part E (3E12ECB)
- APG 1" Polypropylene Part DP (3E10DPPP)
- APG 1-1/4" Polypropylene Part B (3E12BPP)
- APG 4" 316 Stainless Steel Part A (3E40ASS)
- APG 3" X 2" Aluminum Part F (33020FAL)
- Apg Camlock Fittings