Shop All Camlock Fittings
Apg
1-1/2" 316 Stainless Steel Part C
Mfr # 315CSS
Zoro # G801803937
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 315CSS
- Zoro # G801803937
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Hose Size | 1-1/2" |
Coupling Size | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Gasket Material | Buna (Lathe Cut) |
Max. Pressure | 250 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" NPT Galvanized Street Tee (0311062202)
- ZORO SELECT 1/2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND12)
- CHICAGO FAUCET 1.5 gpm Aerated Outlet, 13/16"-27 Thread Size, Chrome, Brass (E34VPJKABCP)
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC Coupling SCH 40 (8113754)
- APG 1/2" Aluminum Part DC (3U05DCAL)
- APG 2" Aluminum Part D (3E20DAL)
- APG 4" 316 Stainless Steel Part D (340DLHSS102)
- APG 2" Forged Brass Part D (320DBR)
- APG 2" 316 Stainless Steel Part C (320CSS)
- APG 1" Polypropylene Part E (3E10EPP)
- ZORO SELECT 2" Female Coupler 316 SS Dust Cap (3LX35)
- Apg Fittings