Shop All Camlock Fittings
Apg
1-1/2" 316 Stainless Steel Part A Socket Weld
Mfr # 315ASWSSP
Zoro # G501803251
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type A Socket
- Connection Type Male Adapter X Socket Weld Pipe
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 315ASWSSP
- Zoro # G501803251
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Hose Size | 1-1/2" |
Coupling Size | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type A Socket |
Connection Type | Male Adapter X Socket Weld Pipe |
Gasket Material | None |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chrome Tub and Shower Handle, 2" L (32644)
- FERNCO FLEXIBLE COUPLING 1 1/2 IN X 1 1/4 IN (1056-150/125)
- ALSONS Grab Bar Hand Shower Mount ADA, White (U6300-WH)
- ANDERSON METALS Nipple Hex Brass Mpt 1/4 (756122-04)
- APG 3" Aluminum Part DC (330DCALBH)
- APG 1" 316 Stainless Steel Part DC (310DCSS)
- APG 1-1/4" Brass Part E (3E12ECB)
- APG 1-1/2" 316 Stainless Steel Part C (315CSS)
- APG 6" Aluminum Part D (360DAL)
- APG 2" Aluminum Part A (3U20AAL)
- APACHE Part A Male Aluminum Cam/Groove, 1-1/2" (50400000)
- Apg Camlock Fittings