Shop All Walking Aids
Apex/Carex
Apex Carex FGA741C0-0000 Small Base Designer Quad Cane; Black
Mfr # Apex-Carex-FGA741C0-0000-EA
Zoro # G204157408
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex/Carex
- MFR # Apex-Carex-FGA741C0-0000-EA
- Zoro # G204157408
- UPC # 23601017413
- Country of Origin China
- Category Walking Aids
Description
Features
- FGA741C0-0000 Small Base Designer Quad Cane
- Color: Black
- Material: Aluminum
- Dimension: 6" H x 7.5" W x 28.3" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Shears, 7.25 In L (2100)
- FIRST AID ONLY Bandage, White, 8"L, 4"W (91152)
- DUKE CANNON Illegally Cut Pine Scent Soap Bar 10 oz (01HLDYILLGLPNE)
- HUTCHINS MANUFACTURING TWIN PAK PADDLE LUBE (HU5530)
- CAREX HEALTH BRANDS Carex White Walker Ski Glides Plastic 2.30 in. H X 3.50 in. L (FGA80900 0000)
- HEALTHSMART DMI Walker Tray with Two Recessed Cup Holders, Gray (510-1083-0300)
- DMI Folding Cane, Standard, 14in H, Blue, Single (502-1325-0100)
- DMI Adjustable Cane, Offset, 29-57/64in, Leoprd (502-1300-8892)
- SWITCH STICKS Walking Stick Seat, Single, 2in, Storm, Wood (502-2002-5108)
- DMI Adjustable Cane, Offset, Aluminum, Spotted (502-1300-9905)
- DYNAREX Dynarex Forearm Crutches For Adult, 6 Pairs (10111-6)
- Apex/Carex Walking Aids