Shop All Automotive Roof Racks
Apex
Truck Rack, 134" L, 66-1/2" W, 38" H, Steel
Mfr # UPUT-RACK-ALUM-V2
Zoro # G3152767
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Over Cab Design, Built-in Anchor Points
- Load Capacity 800 lb
- Height 38 in
- Color Silver
- Length 134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # UPUT-RACK-ALUM-V2
- Zoro # G3152767
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Height | 38 in |
Length | 134 in |
Width | 66 1/2 in |
Details
Features | Over Cab Design, Built-in Anchor Points |
Load Capacity | 800 lb |
Item | Truck Rack |
Color | Silver |
Material | Aluminum |
Installation Type | Truck Bed Mounted |
Maximum Load Capacity | 800 lb |
Finish | Zinc Plated; Anodized |
Adjustable | Yes |
Drilling Required | No |
Truck Rack Style | Truck Bed Racks |
Description
Truck Rack, Truck Rack Style Truck Bed Racks, Aluminum, Maximum Load Capacity 800 lb, Length 134 in, Width 66 1/2 in, Height 38 in, Silver, Adjustable Yes, Drilling Required No, Finish Zinc Plated; Anodized, Installation Type Truck Bed Mounted, Mounting Location Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 5 gal Gear Oil Pail Amber (105879)
- PRONTO Front Brake Rotor, Br90102002 (BR90102002)
- AFTERMARKET Radiator (9360100100)
- DONALDSON Air Cleaner, Fpg Radialseal, G057512 (G057512)
- APEX Truck Cap Rack, 134-1/2" L, 80-1/4" W (CAP-RACK-ALUM)
- APEX Truck Ladder Rack, 49-1/2" to 52" L, Steel (NDSLR)
- APEX Truck Rack, 12-5/8" L, 66-1/2" W, 30" H (ATR-RACK-V2)
- APEX Utility Rack, 13-3/4" L, 52" to 68"W, Steel (SLR-RACK-DLX)
- APEX Utility Rack, 13-1/2" L, 52" to 68" W, 32"H (SLR-HA-RACK-DLX)
- APEX Truck Rack, 53"L, 28-1/4" to 48-3/4"W, 10"H (HITCH-EXT)
- CARGOGLIDE Steel Frame Slide Out Truck Bed Tray (CGLCG1500-9548)
- Apex Automotive Exterior Accessories