Shop All Automotive Roof Racks
Apex
Truck Rack, 134-3/4"L, 61-1/2" to 75-3/4"W
Mfr # UPUT-RACK-HD
Zoro # G3153625
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Material Steel
- Finish Powder Coated
- Features 5 in Guard Rails and (4) Integrated Tie-Down Cleats, Over Cab Design
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # UPUT-RACK-HD
- Zoro # G3153625
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Length | 134 3/4 in |
Height | 34 1/2 in |
Width | 61 1/2 in to 75 3/4 in |
Details
Load Capacity | 1,500 lb |
Item | Truck Rack |
Material | Steel |
Finish | Powder Coated |
Features | 5 in Guard Rails and (4) Integrated Tie-Down Cleats, Over Cab Design |
Color | Black |
Adjustable | Yes |
Drilling Required | No |
Truck Rack Style | Truck Bed Racks |
Maximum Load Capacity | 1,500 lb |
Installation Type | Truck Bed Mounted |
Includes | Guard Rails, Integrated Tie-Down Cleats |
Description
Truck Rack, Truck Rack Style Truck Bed Racks, Steel, Maximum Load Capacity 1,500 lb, Length 134 3/4 in, Width 61 1/2 in to 75 3/4 in, Height 34 1/2 in, Black, Adjustable Yes, Drilling Required No, Finish Powder Coated, Installation Type Truck Bed Mounted, Mounting Location Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 2shelves, 48in W (336-3)
- JET Jhj-2, 2 Ton (453301)
- GEN-Y HITCH 2.5 Shank 21K Extended Dual-Ball Mount 12 length (GH-064)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- APEX Utility Rack, 13-1/2" L, 52" to 68" W, 32"H (SLR-HA-RACK-DLX)
- APEX Truck Ladder Rack, 49-1/2" to 52"L, Silver (NDALR)
- APEX Headache Rack, 78-1/2" L, 8" W, 24-1/4" H (HA-RACK-V2)
- APEX Truck Ladder Rack, 1-1/2" L, Cap. 250 lb. (TLR)
- APEX Truck Rack, 53"L, 28-1/4" to 48-3/4"W, 10"H (HITCH-EXT)
- APEX Truck Rack, 134" L, 66-1/2" W, 38" H, Steel (UPUT-RACK-ALUM-V2)
- WEATHER GUARD EXTENSION FOR 237 CONDUIT BOX (238)
- Apex Automotive Exterior Accessories