Shop All Automotive Roof Racks
This Product is Discontinued
Apex
Truck Rack, 132" L, 57" W, 30-3/4" H, Steel (Discontinued)
Mfr # UPUT-RACK-V3
Zoro # G3153756
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 800 lb
- Color Black
- Width 57 in
- Features 4-3/4 in Guard Rails and (4) Integrated Tie-Down Cleats, Over Cab Design
- Height 30 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # UPUT-RACK-V3
- Zoro # G3153756
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Width | 57 in |
Height | 30 3/4 in |
Length | 132 in |
Details
Load Capacity | 800 lb |
Color | Black |
Features | 4-3/4 in Guard Rails and (4) Integrated Tie-Down Cleats, Over Cab Design |
Material | Steel |
Item | Truck Rack |
Finish | Powder Coated |
Maximum Load Capacity | 800 lb |
Drilling Required | No |
Truck Rack Style | Truck Bed Racks |
Installation Type | Truck Bed Mounted |
Adjustable | Yes |
Includes | Guard Rails, Integrated Tie-Down Cleats |
Description
Truck Rack, Truck Rack Style Truck Bed Racks, Steel, Maximum Load Capacity 800 lb, Length 132 in, Width 57 in, Height 30 3/4 in, Black, Adjustable Yes, Drilling Required No, Finish Powder Coated, Installation Type Truck Bed Mounted, Mounting Location Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.