Shop All Automotive Roof Racks
Apex
Truck Ladder Rack, 49-1/2" to 52"L, Silver
Mfr # NDALR
Zoro # G3154255
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Includes Polyester Hook-and-Loop Closures
- Width 19 in to 34 in
- Height 44 1/2 in to 50 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # NDALR
- Zoro # G3154255
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Width | 19 in to 34 in |
Height | 44 1/2 in to 50 in |
Length | 49 1/2 in to 52 in |
Details
Load Capacity | 250 lb |
Includes | Polyester Hook-and-Loop Closures |
Color | Silver |
Material | Aluminum |
Item | Truck Ladder Rack |
Features | Rack Legs Securely Slide Into Mounting Base and Telescope |
Drilling Required | No |
Maximum Load Capacity | 250 lb |
Adjustable | Yes |
Installation Type | Bed Rail Mounted |
Truck Rack Style | Ladder Racks |
Description
Truck Ladder Rack, Truck Rack Style Ladder Racks, Aluminum, Maximum Load Capacity 250 lb, Length 49 1/2 in to 52 in, Width 19 in to 34 in, Height 44 1/2 in to 50 in, Silver, Adjustable Yes, Drilling Required No, Installation Type Bed Rail Mounted, Mounting Location Bed Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY SUSPN Red Polyurethane Includes Front Control Arm Bushings Front Sway Bar Bushings (3.18101R)
- VALVOLINE Transmission Fluid, Dexron Mercon, 55 Gal (VV348)
- VELVAC Spherical Compression Sleeve, 1/4" (011001)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53253)
- APEX Headache Rack, 78-1/2" L, 8" W, 24-1/4" H (HA-RACK-V2)
- APEX Truck Cap Rack, 134-1/2" L, 80-1/4" W (CAP-RACK-ALUM)
- APEX Truck Ladder Rack, 1-1/2" L, Cap. 250 lb. (TLR)
- APEX Truck Ladder Rack, 49-1/2" to 52" L, Steel (NDSLR)
- APEX Truck Rack, 12-5/8" L, 66-1/2" W, 30" H (ATR-RACK-V2)
- APEX Truck Rack, 134-3/4"L, 61-1/2" to 75-3/4"W (UPUT-RACK-HD)
- DC CARGO 89in-104in Steel & Aluminum Load Lock Cargo Bar (89104CASLL)
- Apex Automotive Roof Racks