Shop All Automotive Roof Racks
Apex
Truck Ladder Rack, 49-1/2" to 52" L, Steel
Mfr # NDSLR
Zoro # G3153360
product price: $186.98
/ea
Free Shipping & Returns
$186.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Includes Polyester Hook-and-Loop Closures
- Material Steel
- Finish Powder Coated
- Features Rack Legs Securely Slide Into Mounting Base and Telescope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # NDSLR
- Zoro # G3153360
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Height | 44 1/2 in to 47 1/2 in |
Width | 19 in to 34 in |
Length | 49 1/2 in to 52 in |
Details
Load Capacity | 250 lb |
Includes | Polyester Hook-and-Loop Closures |
Material | Steel |
Finish | Powder Coated |
Features | Rack Legs Securely Slide Into Mounting Base and Telescope |
Item | Truck Ladder Rack |
Color | Black |
Maximum Load Capacity | 250 lb |
Truck Rack Style | Ladder Racks |
Adjustable | Yes |
Drilling Required | No |
Installation Type | Bed Rail Mounted |
Description
Truck Ladder Rack, Truck Rack Style Ladder Racks, Steel, Maximum Load Capacity 250 lb, Length 49 1/2 in to 52 in, Width 19 in to 34 in, Height 44 1/2 in to 47 1/2 in, Black, Adjustable Yes, Drilling Required No, Finish Powder Coated, Installation Type Bed Rail Mounted, Mounting Location Bed Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-9/32 x 3-3/16 x 5-9/32 In (BF9835-D)
- PARKER Female Connector, 3/8 x 1/8 In. (66PTC-6-2)
- SKF NBR, single lip, grease seal (34967)
- DORMAN Brake Master Cylinder Cap, 42053 (42053)
- APEX Truck Rack, 12-5/8" L, 66-1/2" W, 30" H (ATR-RACK-V2)
- APEX Truck Rack, 53"L, 28-1/4" to 48-3/4"W, 10"H (HITCH-EXT)
- APEX Truck Cap Rack, 134-1/2" L, 80-1/4" W (CAP-RACK-ALUM)
- APEX Truck Rack, 134" L, 66-1/2" W, 38" H, Steel (UPUT-RACK-ALUM-V2)
- APEX Truck Ladder Rack, 49-1/2" to 52"L, Silver (NDALR)
- APEX Truck Ladder Rack, 1-3/4"L, 28"W, 39-1/2"H (TLR-3-V2)
- GOURMETGALLEY 48 x 19.5 in. Fixed Hitch Mount Cargo Carrier - 500 lbs (GO3309980)
- Apex Automotive Exterior Accessories