Shop All Automotive Roof Racks
Apex
Truck Ladder Rack, 1-3/4"L, 28"W, 39-1/2"H
Mfr # TLR-3-V2
Zoro # G3151078
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 3/4 in
- Height 39 1/2 in
- Color Black
- Features Truss Style Support System Holds up to (3) Ladders
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # TLR-3-V2
- Zoro # G3151078
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Length | 1 3/4 in |
Height | 39 1/2 in |
Width | 28 in |
Details
Item | Truck Ladder Rack |
Color | Black |
Features | Truss Style Support System Holds up to (3) Ladders |
Finish | Powder Coated |
Includes | (2) Crossbars, (2) Ladder Uprights, (2) Main Supports, (4) Hook-and-Loop Straps, Installation Hardware |
Load Capacity | 250 lb |
Material | Steel |
Compatible with Vehicle Make | Ford |
Adjustable | Yes |
Drilling Required | Yes |
Mounting Hardware Required | Yes |
Maximum Load Capacity | 250 lb |
Installation Type | Truck Bed Mounted |
Mounting Hardware Included | Yes |
Truck Rack Style | Ladder Racks |
Description
Truck Ladder Rack, Truck Rack Style Ladder Racks, Steel, Maximum Load Capacity 250 lb, Length 1 3/4 in, Width 28 in, Height 39 1/2 in, Black, Adjustable Yes, Compatible with Vehicle Make Ford, Drilling Required Yes, Finish Powder Coated, Installation Type Truck Bed Mounted, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Mounting Location Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Funnel, Anti Splash, Plastic (41931)
- BALDWIN FILTERS Air Filter, 10-9/16 x 11-13/16 in. (PA2806)
- OPTRONICS 2-Wire Straight Pigtail (A46PB)
- RUBBERMASTER PLUS FR15 Radial Passenger Tube With TR13 Valve (60080)
- APEX Truck Rack, 12-5/8" L, 66-1/2" W, 30" H (ATR-RACK-V2)
- APEX Truck Rack, 53"L, 28-1/4" to 48-3/4"W, 10"H (HITCH-EXT)
- APEX Truck Cap Rack, 134-1/2" L, 80-1/4" W (CAP-RACK-ALUM)
- APEX Truck Ladder Rack, 49-1/2" to 52" L, Steel (NDSLR)
- APEX Truck Ladder Rack, 49-1/2" to 52"L, Silver (NDALR)
- APEX Truck Rack, 134" L, 66-1/2" W, 38" H, Steel (UPUT-RACK-ALUM-V2)
- BACKRACK HARDWARE KIT, 2019-TD CHEV/GMC SILVERADO, SIERRA (30122)
- Apex Automotive Exterior Accessories