Shop All Automotive Roof Racks
Apex
Truck Ladder Rack, 1-1/2" L, Cap. 250 lb.
Mfr # TLR
Zoro # G3151699
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Width 19 1/4 in to 34 in
- Material Steel
- Color Black
- Includes (2) Hook-and-Loop Straps, Installation Hardware, Ladder Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # TLR
- Zoro # G3151699
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Width | 19 1/4 in to 34 in |
Height | 35 in |
Length | 1 1/2 in |
Details
Finish | Powder Coated |
Material | Steel |
Color | Black |
Item | Truck Ladder Rack |
Includes | (2) Hook-and-Loop Straps, Installation Hardware, Ladder Stop |
Load Capacity | 250 lb |
Features | Uprights Easily Slide in and out of Mounting Base |
Maximum Load Capacity | 250 lb |
Adjustable | Yes |
Mounting Hardware Included | Yes |
Mounting Hardware Required | Yes |
Installation Type | Truck Bed Mounted |
Truck Rack Style | Ladder Racks |
Drilling Required | Yes |
Description
Truck Ladder Rack, Truck Rack Style Ladder Racks, Steel, Maximum Load Capacity 250 lb, Length 1 1/2 in, Width 19 1/4 in to 34 in, Height 35 in, Black, Adjustable Yes, Drilling Required Yes, Finish Powder Coated, Installation Type Truck Bed Mounted, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Mounting Location Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Inverter, 120VAC, 24VDC, 2500W, 3 Outlets (M2524)
- TIMKEN TAPERED ROLLER BEARING ASSEMBLY (30205)
- RAM MOUNTS Ram Single Swing Arm Vertical Mount System (RAM109V)
- HOLLEY COMP MID-MT ACC SYSTEM, LS-BLACK (20-185BK)
- APEX Truck Rack, 53"L, 28-1/4" to 48-3/4"W, 10"H (HITCH-EXT)
- APEX Truck Rack, 12-5/8" L, 66-1/2" W, 30" H (ATR-RACK-V2)
- APEX Truck Rack, 134" L, 66-1/2" W, 38" H, Steel (UPUT-RACK-ALUM-V2)
- APEX Truck Cap Rack, 134-1/2" L, 80-1/4" W (CAP-RACK-ALUM)
- APEX Utility Rack, 13-3/4" L, 52" to 68"W, Steel (SLR-RACK-DLX)
- APEX Truck Ladder Rack, 49-1/2" to 52"L, Silver (NDALR)
- WEATHER GUARD CONDUIT CARRIER MOUNT KIT (239)
- Apex Automotive Roof Racks