Shop All Automotive Roof Racks
Apex
Truck Cap Rack, 134-1/2" L, 80-1/4" W
Mfr # CAP-RACK-ALUM
Zoro # G3152329
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Length 134 1/2 in
- Load Capacity 800 lb
- Features 6-1/2 in Guard Rails, Adjustable, Built-In Anchor Points
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # CAP-RACK-ALUM
- Zoro # G3152329
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Length | 134 1/2 in |
Width | 80 1/4 in |
Height | 36 1/4 in |
Details
Color | Silver |
Material | Aluminum |
Item | Truck Cap Rack |
Load Capacity | 800 lb |
Features | 6-1/2 in Guard Rails, Adjustable, Built-In Anchor Points |
Includes | Guard Rails |
Truck Rack Style | Truck Cap Rack |
Drilling Required | No |
Maximum Load Capacity | 800 lb |
Installation Type | Truck Bed Mounted |
Adjustable | Yes |
Description
Truck Cap Rack, Truck Rack Style Truck Cap Rack, Aluminum, Maximum Load Capacity 800 lb, Length 134 1/2 in, Width 80 1/4 in, Height 36 1/4 in, Silver, Adjustable Yes, Drilling Required No, Installation Type Truck Bed Mounted, Mounting Location Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR INDUSTRIES Chev V8/L6 4.6 73-57/Chev Tk L6 3.9 62-6 Motor Mount, 2142 (2142)
- STREAMLIGHT $SL JR LED BLACK w/ALK BATT (SR71500)
- GROTE Reflector, Stick-On, Yellow, Round, Dia 3 In (40053)
- VELVAC Convex Look Down Mirror-Long Arm (716872)
- APEX Truck Ladder Rack, 1-3/4"L, 28"W, 39-1/2"H (TLR-3-V2)
- APEX Truck Rack, 134-3/4"L, 61-1/2" to 75-3/4"W (UPUT-RACK-HD)
- APEX Truck Ladder Rack, 49-1/2" to 52"L, Silver (NDALR)
- APEX Headache Rack, 78-1/2" L, 8" W, 24-1/4" H (HA-RACK-V2)
- APEX Truck Rack, 134" L, 66-1/2" W, 38" H, Steel (UPUT-RACK-ALUM-V2)
- APEX Utility Rack, 13-3/4" L, 52" to 68"W, Steel (SLR-RACK-DLX)
- BACKRACK 17-C SUPERDUTY BACKRACK FRAME, HDW KIT REQ - 30221 (15018)
- Apex Automotive Roof Racks