Shop All Automotive Roof Racks
This Product is Discontinued
Apex
Truck Bed Extender, 35-3/4" L, 2" W, Steel (Discontinued)
Mfr # TBE-48
Zoro # G3152356
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Finish Powder Coated
- Features 5-Adjustable Height Positions
- Height 13 1/8 in to 20 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex
- MFR # TBE-48
- Zoro # G3152356
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Height | 13 1/8 in to 20 in |
Width | 2 in |
Length | 35 3/4 in |
Details
Color | Black |
Finish | Powder Coated |
Features | 5-Adjustable Height Positions |
Load Capacity | 350 lb |
Material | Steel |
Item | Truck Bed Extender |
Truck Rack Style | Truck Bed Extension Racks |
Maximum Load Capacity | 350 lb |
Adjustable | Yes |
Installation Type | Truck Bed Mounted; Roof Top Mounted |
Includes | Hitch Pin |
Description
Truck Bed Extender, Truck Rack Style Truck Bed Extension Racks, Steel, Maximum Load Capacity 350 lb, Length 35 3/4 in, Width 2 in, Height 13 1/8 in to 20 in, Black, Adjustable Yes, Finish Powder Coated, Installation Type Truck Bed Mounted; Roof Top Mounted, Mounting Location Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.