Shop All Bit Sockets
Apex Tool Group
UNV WRENCH 1/2 SQ DR 15MM HEX 333.2MM
Mfr # KN-8-15M-12
Zoro # G301049989
Sold in multiples of 12 for $2,099.88
Free Shipping & Returns
$2,099.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # KN-8-15M-12
- Zoro # G301049989
- UPC # 697099051466
- Country of Origin United States
- Category Bit Sockets
Details
Item | Sckt 1/2" Sq Dr 1" Hex 3-1/2" Oal |
Description
Sckt 1/2 In. Sq Dr 1 In. Hex 3-1/2 In. Oal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Gp Circuit Board Drill, #86 (30201050)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401L95)
- PROTO 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (J5552HL)
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, Oxide (1751901)
- APEX TOOL GROUP SKT SET VORTEX SLOTED BIT 39 PC (GWR890040)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 1/4 in L (SZ-13)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 14mm Tip, 2 1/2 in L (SZ-5-7-14MM)
- APEX TOOL GROUP Bit 1/4 Hex Pwr Dr #2 Ph 1-15/16" 49Mm (492X)
- APEX TOOL GROUP 3/4 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 5/8 in L (SZ-33)
- APEX TOOL GROUP Bit 1/4 Hex Ins 1/4" Hex 1-5/16" 33Mm (185-6X)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 1/2 in L (54TL90)
- Apex Tool Group Sockets & Ratchets