Shop All Screwdriver Bits
Apex Tool Group
Torx Bits1/4" Hex Power Drive
Mfr # 49-15IPX
Zoro # G3621829
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) Plus
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- Point Size 0.128"
- For Use With Quick-Release (QR Series) Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 49-15IPX
- Zoro # G3621829
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 0.128" |
Shank Size | 1/4" |
Overall Length | 1-15/16" |
Details
Bit Style | Torx(R) Plus |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
For Use With | Quick-Release (QR Series) Chucks |
Finish | Proprietary Steel and Heat Treat Process |
Item | Torx Bits1/4" Hex Power Drive |
SAE or Metric | SAE |
Description
Torx Bits1/4 In. Hex Power Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Aluminum Pipe Wrench, 24" (11824)
- MILWAUKEE TOOL 3-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5190)
- DEWALT 3/4" x 17" x 22" High Impact 4 Cutter Spline (DW5748)
- WARWOOD TOOL 54 Wedge Point Crow Bar (16150)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-02-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (446-27X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (440-TX-25X-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 14mm, 7/8" (SZ-7-14MM)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 1/4", 3", PK5 (SZ-14-A-3-5PK)
- BEST WAY TOOLS Bit Security T20 Torx (86779)
- Apex Tool Group Screwdrivers and Nutdrivers