Shop All Bit Sockets
Apex Tool Group
Torx Bits 1/4" Hex Power Drive
Mfr # 49-TX-20-W
Zoro # G3198286
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Drive Type Hex
- For Use With Torx(R) Recess
- Number of Points 6
- Output Drive Size 1/4" T-20
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 49-TX-20-W
- Zoro # G3198286
- Country of Origin United States
- Category Bit Sockets
Dimensions
Output Drive Size | 1/4" T-20 |
Details
Item | Power Drive- Torxalign Bits |
Output Drive Type | Hex |
For Use With | Torx(R) Recess |
Number of Points | 6 |
SAE or Metric | SAE |
Description
Torx Bits 1/4" Hex Power Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 22-Piece Hex Key Set, Metric/SAE L-Shape, Alloy Steel, Chrome, Plastic Holder (66993)
- DRILL AMERICA 9/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO9/64)
- METABO Switch (343409450)
- EAZYPOWER Insert Power Bit, 6.0mm, 2" (19278)
- APEX TOOL GROUP Bit 1/4 Hex Pwr Dr 2Mm Hex 1-15/16"49Mm (AM-2MM)
- APEX TOOL GROUP SKT 3/8" DR LONG BALL HEX BIT 7MM (GWR80445)
- APEX TOOL GROUP Sckt 1/4 Sq Dr 11/32 Hex 1-3/4 Oal Mb (MB-1211)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 1/4 in L (SZ-13)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/2 in L (SZ-25)
- APEX TOOL GROUP SKT 3/8" DR 9/64 HEX BIT VORTEX (GWR89027)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 2 3/4 in L (J4990R-1/8)
- Apex Tool Group Sockets & Ratchets