Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 7/8", Hex, T90, 1-9/16"
Mfr # SZ-TX-90-A-1PK
Zoro # G7480541
original price:
$84.59
5% off
new price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T90
- Shank Style Hex
- Hex Shank Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # SZ-TX-90-A-1PK
- Zoro # G7480541
- UPC # 697099636939
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T90 |
Hex Shank Size | 7/8 in |
Overall Bit Length | 1 9/16 in |
Shank Size | 7/8" |
Overall Length | 1-9/16" |
Point Size | T90 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
Impact Rated | Yes |
Item | Insert Bit |
SAE or Metric | SAE |
Finish | Unfinished |
Material | Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T90, Shank Style Hex, Hex Shank Size 7/8 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 9/16 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 0 M04X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.0501104X20)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 11/32 (49722)
- DORIAN Turning Toolholder, RNMG, MRGNR16-4D, RH (73310151206)
- CAPRI TOOLS 9/16 x 5/8 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-91658)
- APEX TOOL GROUP Power Bit, SAE, 1/4" to 24", Screw, PK5 (309-2X-5PK)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-6MM-4-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T30, 1-1/4", PK5 (480-TX-30X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 14F-16R, PK5 (445-6X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T40, 1-1/4", PK5 (480-TX-40X-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 6" (490-6-1PK)
- VEGA Impactech Square 1 Power Bit x 2 (P150R1A)
- Apex Tool Group Screwdrivers and Nutdrivers