Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 5/8", Hex, T70, 1-9/16"
Mfr # SZ-TX-70-A-1PK
Zoro # G7628722
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T70
- Shank Style Hex
- Hex Shank Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # SZ-TX-70-A-1PK
- Zoro # G7628722
- UPC # 697099636724
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T70 |
Hex Shank Size | 5/8 in |
Overall Bit Length | 1 9/16 in |
Point Size | T70 |
Overall Length | 1-9/16" |
Shank Size | 5/8" |
Tip Size | T70 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Insert Bit |
Finish | Unfinished |
For Use With | Bit Holder |
SAE or Metric | SAE |
Material | Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T70, Shank Style Hex, Hex Shank Size 5/8 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 9/16 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Annular Cutter, 13/16" x 1" (108606)
- KRAFT TOOL Safety Ramp Hand Right Groover, 13"x6 (CF082)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-1/8" (490-1PK)
- YG-1 TOOL CO Square End Mill, Single End, 1/8", Carbide (86588)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX10-H-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, PK250 (954-2X-250PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, T45 Torx(R), PK5 (834-TX-45-5-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 4mm, PK5 (185-4MM-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5PK)
- APEX TOOL GROUP Bit Holder, 5/16", 3/8", 1-1/2" (835PT-1PK)
- EAZYPOWER Tee Star Hex Bit, Size T20, 6" (32607/B)
- Apex Tool Group Screwdrivers and Nutdrivers