Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 5/8", Hex, T60, 1-9/16", PK5
Mfr # SZ-TX-60-A-5PK
Zoro # G7580054
original price:
$57.96
16% off
new price: $48.55
/pk 5, $9.71/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T60
- Shank Style Hex
- Hex Shank Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # SZ-TX-60-A-5PK
- Zoro # G7580054
- UPC # 697099635956
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T60 |
Hex Shank Size | 5/8 in |
Overall Bit Length | 1 9/16 in |
Overall Length | 1-9/16" |
Shank Size | 5/8" |
Point Size | T60 |
Tip Size | T60 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
Item | Insert Bit |
Impact Rated | Yes |
Finish | Unfinished |
SAE or Metric | SAE |
Material | Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T60, Shank Style Hex, Hex Shank Size 5/8 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 9/16 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (2 SDR 50I MG)
- KIPP Adjustable Handle, Size: 3 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.3A41X35)
- EKLIND 9 Piece Metric Hex Key Set, 10509 (10509)
- KNIPEX Knipex Electronics Super Knips Cutter W/ Multi Component Handle (78 61 125)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-C-PZDX-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-TX-50X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK250 (212-8-250PK)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", PK5 (185-1.5MM-5PK)
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 8Mm Fma (M-8MM11)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-5/16-ACR-5PK)
- VEGA Torx Tamper 27 Insert Bit x 1 (125TT27A)
- Apex Tool Group Screwdriver Bits