Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 5/16", Square, #3, PK5
Mfr # 830-3X-5PK
Zoro # G7445024
original price:
$21.49
10% off
new price: $19.29
/pk 5, $3.86/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Square
- Hex Shank Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 830-3X-5PK
- Zoro # G7445024
- UPC # 697099017318
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 5/16 in |
Overall Bit Length | 1 1/8 in |
Point Size | #3 |
Overall Length | 1-1/8" |
Shank Size | 5/16" |
Tip Size | #3 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Square |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
Finish | Unfinished |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | Yes |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Square, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/8 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round End Magnesium Walking Float, 24 (CC814MT)
- GEDORE Combination Wrench, 24mm, Overall Length: 318mm (1 B 24)
- DRILLCO 3/4, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N148)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-20X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T30, 1-1/4", PK5 (480-TX-30X-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 6" (490-6-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-50IPX-5PK)
- APEX TOOL GROUP Torq Bit Set (265A-4)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (265-0-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 1/4", PK5 (212-1/4A-5PK)
- Apex Tool Group Screwdriver Bits