Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 5/16", Hex, T30, 1-1/4", PK5
Mfr # 480-TX-30X-5PK
Zoro # G3361111
original price:
$35.07
1% off
new price: $34.49
/pk 5, $6.90/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T30
- Shank Style Hex
- Hex Shank Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 480-TX-30X-5PK
- Zoro # G3361111
- UPC # 697099638834
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Hex Shank Size | 5/16 in |
Overall Bit Length | 1 1/4 in |
Point Size | T30 |
Shank Size | 5/16" |
Overall Length | 1-1/4" |
Tip Size | T30 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Impact Rated | Yes |
Finish | Unfinished |
SAE or Metric | SAE |
For Use With | Bit Holder |
Material | S2 Steel |
Description
When you need to work with screws, the Apex 480-TX-30X-5PK Torsion Bit is the insert bit you will want on hand. The hex shank and 1 1/4" overall length provide maximum torque and control. This 5/16" hex insert bit has a T30 point size for extra strength and durability. Made of S2 steel, it is strong enough to handle all types of screws. The uncoated finish helps prevent rusting while also providing an easy grip surface. When it comes to working with screws, this Apex Insert Bit is the ideal tool for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-10' 0)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, 10 pcs (SHB90101)
- APEX TOOL GROUP 3/8 Drive Flex-Head Electronic Torque Wrench With Angle 10-100 Ft/Lbs (85078)
- DEWALT Drill Bits, 1/4" Hex (DWA5012)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (327-4X)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 7/32 in. Hex, PK5 (SZ-13-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 (212-10-5PK)
- APEX TOOL GROUP Slotted Screwdriver Bit (323-2X)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, 12mm Hex, PK5 (SZ-5-7-12MM-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-5/16-ACR-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (440-TX-20X-5PK)
- Apex Tool Group Screwdrivers and Nutdrivers