Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 5/16", Hex, T27, 1-1/4", PK5
Mfr # 480-TX-27X-5PK
Zoro # G3213244
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T27
- Shank Style Hex
- Hex Shank Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 480-TX-27X-5PK
- Zoro # G3213244
- UPC # 697099637028
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T27 |
Hex Shank Size | 5/16 in |
Overall Bit Length | 1 1/4 in |
Point Size | T27 |
Shank Size | 5/16" |
Overall Length | 1-1/4" |
Tip Size | T27 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Impact Rated | Yes |
Finish | Unfinished |
SAE or Metric | SAE |
For Use With | Bit Holder |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T27, Shank Style Hex, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Thread) Straight SHANK-ONLY 1/2"X9"(3/4-10 (TDS-3-9)
- HUOT Tap Dispenser, Original, 26 Compartments (13500)
- EMHART TEKNOLOGIES 12Pk Insert 1/4-20 12Pk (R1185-4)
- KLEIN TOOLS Chicago® Grip for Bare Copper Wire (1613-35)
- APEX TOOL GROUP Power Bit 1/4 In Hex Power Drive (AM-3MM)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273-8-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 14mm, 7/8" (SZ-7-14MM)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (440-TX-20I-5PK)
- APEX TOOL GROUP Torq Bit Set (265A-4)
- VEGA T-25 TORX Driver Bit 6in (1150T25A)
- Apex Tool Group Screwdrivers and Nutdrivers