Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5
Mfr # 440-TX-30I-5PK
Zoro # G7443904
product price: $16.35
/pk 5, $3.27/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T30
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 440-TX-30I-5PK
- Zoro # G7443904
- UPC # 697099274964
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T30 |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | T30 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Finish | Unfinished |
For Use With | Bit Holder |
Item | Insert Bit |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T30, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOL Martin Tools BOB18K 18-Piece Hydraulic Wrench Set 11/32-1-1/2" Black Oxide Finish (BOB18K)
- BETA 1/4" Drive, SAE Socket, 4, 6 Points (008950000)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- KLEIN TOOLS 1.951-Inch Knockout Punch for 1-1/2-Inch Conduit (53857)
- APEX TOOL GROUP Slotted Standard Apex No. 3 (445-3-15X)
- APEX TOOL GROUP Socket Adapter, 1/4 Hex, 3/8 Sq, 1-5/8", PK5 (EX-370-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 3 Ph (493-AX)
- APEX TOOL GROUP Bit Holder, 1/4", 7/16", 3-1/16" (M-488-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Square, #2, PK5 (830-2X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, T60, 1-9/16", PK5 (SZ-TX-60-A-5PK)
- WERA Torsion Bit, Metric, 1/4", Hex, 4mm, 1", SS (05071074001)
- Apex Tool Group Screwdrivers and Nutdrivers