Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5
Mfr # 440-TX-27I-5PK
Zoro # G7443895
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T27
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 440-TX-27I-5PK
- Zoro # G7443895
- UPC # 697099426271
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T27 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | T27 |
Shank Size | 1/4" |
Tip Size | T27 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
For Use With | Bit Holder |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | Yes |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T27, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Threading and Cutting Machines, 1/4 in to 4 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (26092/92467)
- URREA 3/4" drive 6-point short impact socket 2-1/4" (7536)
- WALTER Triangle Turning Insert, Triangle, 2, TCGT, 1, Carbide (TCGT110204-MN2 WNN10)
- STARRETT Rockwell Test Block for RB40 Scale (PT05064)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK5 (445-3X-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 5mm, 7/8" (SZ-7-5MM)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (950-2X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3/16", PK5 (185-4X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2" (440-22X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-25-5PK)
- VEGA Hex 2Mm Insert Bit x 1 (125H020A)
- Apex Tool Group Screwdriver Bits