Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5
Mfr # 440-TX-25X-5PK
Zoro # G2795642
product price: $22.15
/pk 5, $4.43/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size T25
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 440-TX-25X-5PK
- Zoro # G2795642
- UPC # 697099636113
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T25 |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | T25 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
Finish | Unfinished |
SAE or Metric | SAE |
Impact Rated | Yes |
Item | Insert Bit |
Material | S2 Steel |
Description
This Apex 440-TX-25X-5PK Torsion Bit is the ideal solution for inserting screws into tough materials. It will give you a sure grip and provide you with extra torque. The torsion bit has a 1 in. overall length and is made of S2 steel. It has a T25 fastening tool tip size, hex shank size of 1/4", and point size of T25. This screwdriver bit fits hex shanks measuring 1/4" in diameter. With this Apex Insert Bit, you can be confident that your work will be done quickly and efficiently
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-11 Carbon Steel Bottoming Hand Tap (DWTB5/8-11)
- KO-KEN Bit Socket 13mm Square 32mm For Drain Plug 1/2 Sq. Drive (4110M-13)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 1/8 (C10604)
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING ROUND HEAD (MT150G)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv No (832PT)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", PK5 (185-6X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-25IPX-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 1/4", 3", PK5 (SZ-14-A-3-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 (440-2-ACR2X-250PK)
- VEGA Square 0 Insert Bit x 1 (125R0A)
- Apex Tool Group Screwdrivers and Nutdrivers