Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, T20, 2", PK5
Mfr # 440-TX-20-2-5PK
Zoro # G7520545
original price:
$45.19
19% off
new price: $36.19
/pk 5, $7.24/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 440-TX-20-2-5PK
- Zoro # G7520545
- UPC # 697099635925
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | T20 |
Tip Size | T20 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
Finish | Unfinished |
Impact Rated | Yes |
Item | Insert Bit |
SAE or Metric | SAE |
Material | Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 180)
- METABO 18.0V Li-Ion Battery, 4.0Ah Capacity (18V 4.0Ah LiHD)
- BISON USA Bison Soft Blank Jaws for Scroll Chuck, 4" 3 Piece Set (7-882-304)
- APACHE Single End Spanner Wrench, 3" (43107003)
- APEX TOOL GROUP Apex Bit Hex 5/32 (185-3X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-15IPX-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 30 (440-TX-30-W)
- APEX TOOL GROUP Slotted Standard Apex No. 3 (445-3-15X)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #4 Slotted (HTS-4A-1PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, T45 Torx(R), PK5 (834-TX-45-5-5PK)
- BONDHUS Ball End Insert Bit, 10mm (10876)
- Apex Tool Group Screwdriver Bits