Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5
Mfr # 440-TX-20I-5PK
Zoro # G7443886
product price: $27.15
/pk 5, $5.43/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 440-TX-20I-5PK
- Zoro # G7443886
- UPC # 697099274810
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T20 |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | T20 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
For Use With | Bit Holder |
Impact Rated | Yes |
Finish | Unfinished |
SAE or Metric | SAE |
Material | S2 Steel |
Description
When you need to install screws, this Apex 440-TX-20I-5PK Torsion Bit is the perfect tool for the job. The durable bit has a hex shank that fits into standard 1/4" hex screwdrivers. The S2 steel insert bit has a Torx point size of T20 and is ideal for use with fasteners of the same size. This pack includes five bits measuring 1 in. in length and 1/4" in hex shank size. Made from uncoated S2 steel, these bits are resistant to corrosion and rusting, giving them superior durability over time. If you want to install screws with ease, this Apex Insert Bit will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 35mm 12 Point 77mm 1/2 Sq. Drive (4305M-35)
- VITREX SQUARE NOTCH TROWEL 1/4"" (49915)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005NW)
- MIDWEST FASTENER 3/16" x 4-1/2" Steel Concrete Drill Bits (09285)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493X-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power (49-A-TX-30)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No042 (445-3X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273-10-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-C-PZDX-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-30IPX-5PK)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 7/64", 1" (81707)
- Apex Tool Group Screwdriver Bits