Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5
Mfr # 440-TX-10X-5PK
Zoro # G3302774
product price: $19.79
/pk 5, $3.96/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size T10
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 440-TX-10X-5PK
- Zoro # G3302774
- UPC # 697099636014
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T10 |
Tip Size | T10 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | Insert Bit |
For Use With | Bit Holder |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #30 NMTB X 1-1/2" Shell End Mill Holder (3900-0745)
- FISKARS CLUB HAMMER 14"" 4LB (750810-1001)
- BORA PORTAMATE Bora Dado Router Guide (542005)
- CRAFTSMAN Surform Pocket Plane, 6 (CMHT82544)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (326-0X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 10 to 32mm, Screw, PK5 (502-ACR2X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-3X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-27IPX-5PK)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, 14mm Hex, PK5 (SZ-5-7-14MM-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (212-1/4-5PK)
- MOODY TOOL ESD-Safe, Long, Phil Drive, .125" (51-2007)
- Apex Tool Group Screwdrivers and Nutdrivers