Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, 5F-6R, 1", PK5
Mfr # 445-20X-5PK
Zoro # G7443694
product price: $20.79
/pk 5, $4.16/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 5F-6R
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 445-20X-5PK
- Zoro # G7443694
- UPC # 697099277101
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5F-6R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | 5F-6R |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | 5F-6R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Unfinished |
Impact Rated | Yes |
Item | Insert Bit |
For Use With | Bit Holder |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 5F-6R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK 1/4-20 Hex Drive Installation Tool for Threaded Inserts (500-3)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 3/16 inch (R10P3/16)
- HHIP 6mm R8 Round Collet (3903-0110)
- KYOCERA Turning Toolholder, DDJNR 124B (DDJNR124B)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No042 (445-3X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491I-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-1/8" (490-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-4X-5PK)
- APEX TOOL GROUP Torq Set Bit 5/16 1 Oz (212-1/4A-ACR)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-27X-5PK)
- APEX FASTENER TOOLS #2 PHILLIPS 1/4 HEXDR PWR BIT (492X)
- Apex Tool Group Screwdriver Bits