Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, 4F-5R, PK5
Mfr # 445-10-15X-5PK
Zoro # G7444227
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 4F-5R
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 445-10-15X-5PK
- Zoro # G7444227
- UPC # 697099126638
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 4F-5R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 1/2 in |
Point Size | 4F-5R |
Overall Length | 1-1/2" |
Shank Size | 1/4" |
Tip Size | 4F-5R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
For Use With | Bit Holder |
Impact Rated | Yes |
Finish | Unfinished |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 4F-5R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m7x1 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m7 x 1 (DWTB7X1)
- WESTWARD Transfer Punch, 51/64 In Tip, 4-7/8 In L (22N833)
- JACOBS 41BA-3/8" Smooth Sleeve Plain Bearing Medium Duty 3/8" Chuck (31138)
- MIGHTY MAXX Bolt Cutter Heavy Duty 18in (083-11418)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-2-5PK)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, T50 Torx(R) (854-TX-50-1PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #3 Phillips, PK5 (833PT-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #6, 1", PK5 (212-6-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-5/16B-5PK)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No40 (480-TX-40X)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- Apex Tool Group Screwdrivers and Nutdrivers