Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, 4F-5R, 1", PK5
Mfr # 445-1X-5PK
Zoro # G7443746
original price:
$18.15
10% off
new price: $16.29
/pk 5, $3.26/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 4F-5R
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 445-1X-5PK
- Zoro # G7443746
- UPC # 697099276890
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 4F-5R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | 4F-5R |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | 4F-5R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Finish | Unfinished |
Impact Rated | Yes |
SAE or Metric | SAE |
For Use With | Bit Holder |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 4F-5R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #42 (44112)
- BENNER-NAWMAN Circular Saw Blade, For Mfr. No. BNCE-20 (RB-BNCE-NH)
- DEWALT 8-32 UNC Drill Tap (DWADT51618)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" 12 Point SAE De (CMMT47525)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 10mm, 7/8" (SZ-7-10MM)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No40 (440-TX-40X)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-6MM-4-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 10F-12R, 1", PK5 (445-4X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-02-5PK)
- APEX TOOL GROUP 1/4 Hex Power Drive Bit 9Size 15Mm (AM-1.5MM)
- VEGA Triple Square 8 Insert Bit x 1-1/4" - 5/ (232XZN08)
- Apex Tool Group Screwdrivers and Nutdrivers