Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel
Mfr # HTS-3-1PK
Zoro # G7448305
original price:
$33.49
14% off
new price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hi-Torque
- Fastening Tool Tip Size #3
- Shank Style Square
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # HTS-3-1PK
- Zoro # G7448305
- UPC # 697099128380
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #3 |
Shank Size | 1/4" |
Tip Size | #3 |
Details
Application - Tools | Power |
Bit Style | Hi-Torque |
Fastening Tool Item | Insert Bit |
Shank Style | Square |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
For Use With | Bit Holder |
Impact Rated | Yes |
Finish | Unfinished |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hi-Torque, Fastening Tool Tip Size #3, Shank Style Square, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Tamper Proof Torx Socket, 3/8"Dr., T55 (12954)
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCR28T)
- GARANT Solid Carbide Square End Mill, 2 mm, TiAlN Coated (202725 2)
- MILWAUKEE TOOL M18 SURGE 1/4"Driver Kit, M18Hammer Drill (2760-22, 2904-20)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 4F-5R (327-1X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-25-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX10-H-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No05 (445-5X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (440-TX-20X-5PK)
- KO-KEN Bit Slotted 1.2 x 8 32mm 5/16 Hex Drive (100S.32-8)
- Apex Tool Group Screwdrivers and Nutdrivers