Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, 2F-3R, 1", PK5
Mfr # 445-00X-5PK
Zoro # G7443737
product price: $22.35
/pk 5, $4.47/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 2F-3R
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 445-00X-5PK
- Zoro # G7443737
- UPC # 697099631989
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2F-3R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | 2F-3R |
Overall Length | 1" |
Tip Size | 2F-3R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Insert Bit |
SAE or Metric | SAE |
Finish | Unfinished |
For Use With | Bit Holder |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 2F-3R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 60 Grinding Wheel Grit (49H008)
- FOWLER 0.5-6"/150mm Xtra-Value Internal Electronic Caliper Gage (545547300)
- LAVI INDUSTRIES Adjustable Round Bracket, 3", Stainless Steel (49-309/1H)
- WILLIAMS Locking Extension Bar 1/4" Dr, 24" L, 1 Pieces, Chrome plated (30028)
- APEX TOOL GROUP Bit, 1/4 Hex Drive, 05 S (320-6X)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 30 (440-TX-30-W)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 (446-2X-250PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-2X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-10IPX-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1I-5PK)
- XCELITE .050Inx3 1/2In Hex Socket Screwdriver (TP20N)
- Apex Tool Group Screwdrivers and Nutdrivers